0.8 gpf Flush Plate in Mirror
This product has been replaced by
Manufacturer Part #116.090.SM.6
Sigma80 0.8 gpf Flush Plate in Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic hands-free actuation
- Programmable color LEDS
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Sigma80
- Color Finish Name:
- Mirrored Glass
- Depth:
- 3/8 in
- Dual Flush:
- Yes
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- MA Approved -:
- No
- Material:
- Glass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 13-9/10 in X 6-57/100 in X 3-27/50 in
- Overflow Included:
- No
- Power Source:
- Electric
- Trip Lever Placement:
- Front
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.52 lb
- Width:
- 6-7/16 in