0 items

Geberit Tango 1.6 gpf Actuator Plate for Concealed Tank in Brushed Nickel

G115760ID1

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fastening material and mounting frame included
  • Includes 2 actuators and 2 distance bolts
  • Single flush
  • Top/front actuation

SPECIFICATIONS

Brand Model Compatibility
Geberit® UP 300, Geberit® UP 320, Geberit® UP720
Collection
Tango
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.6 gpf
Height
6-1/2 in
Length
9-7/10 in
Material
Zinc Die Cast
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday