0 items

Geberit TurnControl™ 43 in. Lift and Turn Bath Waste & Overflow

G151513001

Length

15 in

$84.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Durable plastic piping
  • Fits most tubs 25 to 29 in deep
  • Includes rough-in piping and fittings and mounting hardware. Decorative trim sold separately.
  • Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
  • No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
  • Rough-in unit only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 14
ASME Specifications
ASME A112.18.2
ASTM Specifications
ASTM F-409
Adjustable
Yes
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
TurnControl™ Bath Drain
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Cable Length ft
3.58333 ft
Collection
TurnControl™
Depth
4 in
Drain Opening
2 in
End Connection 1
Compression
Fits Pipe Size
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
7 gpm
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
Yes
Installation Type
Tub Mount
Length
15 in
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
140
NSF Certified
Yes
Number of Handles
Single Handle
Type
Bathtub Drain
UL Listed
No
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday