TurnControl™ Plunger and Strainer in Brushed Nickel

Part #G241728ID1  |  Item #3611296  |  Manufacturer Part #241.728.ID.1

$ 31.33 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spare part

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: TurnControl™ Bath Drain

CSA Certified: No

Chemical Resistant: No

Coating: PVD

Collection: TurnControl™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Drain Component Type: Drain Trim

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Length: 2-3/4 in

MSS Specifications: No

Maximum Temperature: 140

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Domestic

Overall Box Size: 2-3/4 in x 2-3/4 in x 3 in

Overflow Included Yes or No: No

Product Type: Replacement Part

UL Listed: No

WaterSense Labeled: No

Weight: 1.12

Width: 2-3/4 in