Geberit

Type 10 Dual-Flush Button for Concealed Installation in Matte Chrome with Polished Chrome

Part #G116055KH1  |  Manufacturer Part #116.055.KH.1

Color/Finish:
Polished Chrome/Matte Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Remote mounted flush actuator button for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable, high-quality plastic
  • Includes rough-in box and hardware

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: [Residential, Commercial]

Automatic Shut-Off: Yes

BAA Compliant: No

Brand Model Compatibility: [Geberit Sigma 2x6 Concealed Tank, Geberit Omega 2x6 Concealed Tank]

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Electroplated

Collection: Type 10

Color Finish: Polished Chrome/Matte Chrome

Color Finish Category: Chromes

Depth: 1/4 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Handle Material: Plastic

Handle Type: Button

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 3-3/4 in

MA Approved: No

Material: Plastic

Material Type: ABS

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 11-1/2 in X 7-17/25 in X 4-57/100 in

Overflow Included Yes or No: No

Type: [Bathroom, Flush Plate]

UL Listed: No

WaterSense Labeled: No

Weight: 1.19

Width: 3-3/4 in