Dual-Flush Button for Concealed Installation in Polished Chrome with White
Type 10 Dual-Flush Button for Concealed Installation in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Durable, high-quality plastic
- Remote mounted flush actuator button for Geberit concealed tank systems
- Includes rough-in box and hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Blade Material:
- Metal
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Omega 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Electroplated
- Collection:
- Type 10
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Chrome
- Depth:
- 1/4 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Button
- Hardware Included:
- Yes
- Height:
- 7/100 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 11-1/2 in X 7-17/25 in X 4-57/100 in
- Overflow Included:
- No
- Product Type:
- Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.19 lb
- Width:
- 3-3/4 in