Geberit

Type 380 Filling Valve for 128.300.11.5 Exposed Tank

Part #G240700001  |  Manufacturer Part #240.700.00.1

Brand Model Compatibility:

128.300.11.5 Exposed Tank
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spare part

Specifications

ADA Compliant: No

ANSI Specifications: Yes

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: 128.300.11.5 Exposed Tank

CARB OTC LEED Compliant: No

Chemical Resistant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

MSS Specifications: No

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Type: Replacement Part

UL Listed: No

WaterSense Labeled: No

Weight: 1.4