Supply Hose for 111.597.00.1 and 111.798.00.1

You last purchased this on
 
Geberit

Supply Hose for 111.597.00.1 and 111.798.00.1

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

Supply Hose for 111.597.00.1 and 111.798.00.1

  • Fast #
  • Part #G243173001
  • Item #7537678
  • Manufacturer Part #243.173.00.1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spare part
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
111.597.00.1, 111.798.00.1
Chemical Resistant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Overflow Included:
No
Product Type:
Supply Hose
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.19 lb