Geerpres®
22 x 11 in. Anti-bacterial Bag with Pouch in Light Blue
Part #G9669 | Item #7465074 | Manufacturer Part #9669
Length:
22 inProduct Details
- Double zippered cart bag
- 420 Denier nylon bag with rear double zipper access
- Hook and loop attachment system and Polysnaps to secure liner bag
- Supplemental pouch is attached to the bag and holds extra trash bags, cloths, etc.
- Fits Geerpres Escort RX carts and the new Galaxy and Omega High Capacity carts
- Capacity: 31 gallons
- Color: Light Blue
Specifications
Color Finish: Light Blue
Height: 32-1/2 in
Length: 22 in
Material: Plastic
Material Type: Vinyl
Size: 31 gal
Width: 11 in