32 oz. Plastic Down-press Wringer in Grey for Champ™ GPS 2520 Plastic Bucket
Ultra® 32 oz. Plastic Down-press Wringer in Grey for Champ™ GPS 2520 Plastic Bucket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Champ™ GPS 2520 Plastic Bucket
- Collection:
- Ultra®
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Size:
- 32 oz