60 in. Wood Mop Handle with Electroplated Steel Holder

Part #GEE4120  |  Item #7464061  |  Manufacturer Part #4120

Handle Length in :

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wood handles feature an exclusive quick change, one piece yoke that holds mops from 8 to 36 oz
  • Installing mop head does not require wing nuts, chains, clamps or screws
  • Electroplated holder

Specifications

Diameter: 15/16 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Wood

Material: Electroplated Steel

Product Type: Handle