DynaMate® 60 in. Vinyl Mop Handle

Part #GEE4065  |  Item #7464887  |  Manufacturer Part #4065

Handle Length in :

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of vinyl covered aluminum with plastic holder and stainless steel spring yoke
  • Changing mops is a snap
  • Self locking threaded collar makes handle replacement easy
  • Special application: Healthcare

Specifications

Application: Healthcare

Collection: DynaMate®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Aluminum

Material: Plastic

Material Type: Vinyl

Product Type: Handle