Gel Air Freshener Disposer Cabinet in White
Gel Air Freshener Disposer Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes mounting tape
- Ideal for re-fresh gel air fresheners series (sold separately), or any 24-oz wall block
Specifications
- Color Finish Name:
- White
- Depth:
- 3-3/8 in
- Height:
- 8-3/4 in
- Width:
- 4 in