15 psi Gas Test Gauge & Body Certification

You last purchased this on
 
Gene Rich

15 psi Gas Test Gauge & Body Certification

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gene Rich

15 psi Gas Test Gauge & Body Certification

  • Fast #
  • Part #GT1810C
  • Item #3027990
  • Manufacturer Part #T1810C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Factory calibrated to an accuracy of ±1% over the entire span of the scale
  • Phosphor bronze diaphragm mechanism
  • 1A classification - synonymous with grade A1, grade 1A & class 1A
  • Hex body and air valve are included
  • Bottom 1/4” NPT brass connection
  • Orifice restrictor helps reduce damage from pressure shock and momentary pressure pulses
  • Independent set pointer needle, to manually mark reading and easily observe pressure changes
  • Black painted steel case with plastic lens
  • Do not use with gases incompatible with copper-based compounds
  • Intended for use with nitrogen or air
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Pressure - High:
15