Trip Lever

You last purchased this on
 
Gene Rich

Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gene Rich

Trip Lever

  • Fast #
  • Part #G119
  • Item #59302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
8 in
UL Listed:
No
WaterSense Labeled:
No