10000W Portable Generator with Electric Start
10000W Portable Generator with Electric Start
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covered outlets provide protection from the environment and rugged working conditions
- Low-oil pressure shutdown safeguards engine from damage
- Generac's OHVI® v-twin engine incorporates full pressure lubrication with automotive style spin-on oil filter for longer engine life
- Full-wrap, Heavy duty frame tubing for durability and strength
- Heavy-duty, never flat wheels for reliable portability
- Illuminated control panel for improved visibility
- Hour meter tracks maintenance intervals
- Powerbar® monitors power usage
- True power™ technology provides clean, stable power ideal for sensitive electronics, tools and appliances
- User-friendly design has conveniently placed engine controls for simple operation and easy start-up
Specifications
- AMP:
- 83.3
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Height:
- 31-3/10 in
- Ignition System:
- Electric Ignition
- Length:
- 31-1/5 in
- Portable:
- Yes
- Power Source:
- Battery
- RPM:
- 3600
- Type:
- GEN5802
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 10000 W
- Weight:
- 300 lb
- Width:
- 29-1/2 in