10kW Maintenance Kit for Residential Standby Generator
Guardian® 10kW Maintenance Kit for Residential Standby Generator
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides flexibility for installers if the customer only wants or needs single pole breakers
Specifications
- Collection:
- Guardian®
- Portable:
- No
- UL Listed:
- No
- Watts:
- 10 kW
- Weight:
- 1 lb