Generac Power Systems

120/240V Auto Transmission Smart Switch

Part #GRTSC100A3  |  Manufacturer Part #RTSC100A3

Volts:

120/240V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 100

Depth: 7-9/100 in

Energy Star Compliant: No

Height: 20 in

NEMA Specifications: NEMA 3R

UL Listed: UL 3R

Volts: 120/240V

Width: 14-3/5 in