120/240V Automatic Smart Transfer Switch with Power Management
120/240V Automatic Smart Transfer Switch with Power Management
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Featuring a NEMA 3R aluminum enclosure and heavy duty generac contactor, this service entrance switch is designed for use with single phase generators
- Using the integrated load management technology, four individual HVAC loads can be managed with no additional accessories required
- Through the use of digital power technology, Generac's singe-phase service rated transfer switch has the ability to manage 4 individual HVAC loads with no additional hardware
- We stand by our high-quality, innovative product design with a strong 5-year limited warranty
Specifications
- AMP:
- 200
- Application:
- Commercial
- Brand Model Compatibility:
- QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 6-3/10 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- Material:
- Aluminum
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 48000 W
- Weight:
- 39 lb
- Width:
- 13-1/2 in