30kW GenReady Advanced Load Center with Transfer Switch
30kW GenReady Advanced Load Center with Transfer Switch
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 200
- Height:
- 4 in
- Length:
- 43-1/2 in
- NEMA:
- NEMA 1R
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 30000 W
- Width:
- 15-63/100 in