Generac Power Systems 150A Transfer Switch with Power Management for Evolution™ and Nexus™ Controllers

GRXSW150A3

Manufacturer Part #: RXSW150A3

AMP

150

$647.40

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
150
Brand Model Compatibility
Evolution™ and Nexus™ Controllers
Energy Star Compliant
No
Height
6-3/10 in
Length
30 in
NEMA Specifications
NEMA 3R
Phase
Single Phase
UL Listed
Yes
Volts
120/240V
Watts
36000
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday