2000W Inverter Generator
2000W Inverter Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super quiet and campground friendly
- Safe for electronics
- Compact, lightweight design makes this easy to carry where you need power
- User friendly controls and LED light indicators
- Features a 127 cc engine
- Features two 5-20r outlets and a 12 volt battery charger
- Conserves fuel and reduces noise by optimizing engine speed
Specifications
- AMP:
- 16.7
- Application:
- Residential, Commercial
- Color Finish Name:
- Orange
- Height:
- 18 in
- Ignition System:
- Manual
- Length:
- 22 in
- Portable:
- No
- Power Source:
- Gas
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2000 W
- Width:
- 12 in