22kW Aluminum Air-Cooled Residental Standby Generator with Wi-Fi

You last purchased this on
 
Generac Power Systems

Guardian® 22kW Aluminum Air-Cooled Residental Standby Generator with Wi-Fi

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

Guardian® 22kW Aluminum Air-Cooled Residental Standby Generator with Wi-Fi

  • Fast #
  • Part #G70422
  • Item #7612082
  • Manufacturer Part #7042-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
91.6, 81.3
Application:
Residential
Collection:
Guardian®
Fuel Type:
Natural Gas, Propane
Height:
29 in
Length:
48 in
Portable:
No
Power Source:
Gas
RPM:
3600
Type:
GEN6552
UL Listed:
No
Volts:
240V
Watts:
22000 W
Weight:
466 lb
Width:
25 in