26 in. 3500 psi Pressure Washer

You last purchased this on
 
Generac Power Systems

26 in. 3500 psi Pressure Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

26 in. 3500 psi Pressure Washer

  • Fast #
  • Part #G6229
  • Item #4919538
  • Manufacturer Part #6229
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Height:
26 in
Length:
39-1/2 in
UL Listed:
No
Width:
28-1/2 in