Generac Power Systems

3 in. Standby Generator

Part #G0J5339  |  Manufacturer Part #0J5339

Height:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 3 in

Length: 54 in

Size: 189 lb