32kW Automatic Standby Generator with Mobile Link™
Protector® 32kW Automatic Standby Generator with Mobile Link™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True Power technology delivers power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
Specifications
- AMP:
- 133
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2.4 L
- Collection:
- Protector®
- Fuel Type:
- Natural Gas, Propane
- Height:
- 46-1/10 in
- Length:
- 76-4/5 in
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 1800
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 32000 W
- Weight:
- 1369 lb
- Width:
- 35 in