3250W Portable Generator
This product has been replaced by
Manufacturer Part #7678
3250W Portable Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large-capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
- Low-oil level shutdown automatically safeguards engine from damage
- The Generac OHV engine incorporates splash lubrication and provides long life
- Heavy-duty, never flat wheels for reliable portability
- Hardened 1 in steel tube cradle for added strength and durability
Specifications
- AMP:
- 30
- Application:
- Residential, Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Height:
- 21 in
- Ignition System:
- Electric Ignition
- Length:
- 22-3/4 in
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 3600
- Type:
- G5789
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 3250 W
- Weight:
- 101.5 lb
- Width:
- 22 in