3.6 gpm Pressure Washer
3.6 gpm Pressure Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generac OHV engine
- Welded roll cage frame
- Pro-grade Triplex pump
- Five professional nozzles are included with every unit
- All engines are standard with low oil shutdown and are recoil start
- Each machine includes a professional spray gun with easy pull trigger and a comfortable molded grip for less fatigue during continuous use
- Well built machine that will give you years of service
- Makes light work of your toughest power washing jobs
- Fuel capacity of 1.5 gal
- All connections are brass quick connects for easier and faster connections
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black, Orange
- Flow Rate:
- 3.6 gpm
- Height:
- 42-1/2 in
- Length:
- 33 in
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 3800 psi
- UL Listed:
- No
- Weight:
- 129 lb
- Width:
- 26-4/5 in