Generac Power Systems
42-1/2 in. 4200 psi Pressure Washer
Part #G65650 | Item #4919495 | Manufacturer Part #6565-0
$
1,610.67
EACH
Height:
42-1/2 inProduct Details
- Pro-grade triplex pump
- Generac OHV engine
- Welded roll cage frame
- Will make light work of your toughest Power washing jobs
- Utilizes a triplex pump for up to 4x greater life over a typical axial type pump
- Couple that to a Generac® built OHV engine and you have a solid, well built machine that will give you years of service
- All engines are standard with low oil shutdown and are recoil start
Specifications
CARB OTC LEED Compliant: No
Capacity: 1.6 gal
Flow Rate: 4 gpm
Height: 42-1/2 in
Length: 33 in
Maximum Pressure: 4200 psi
Type: G65650
UL Listed: No
Weight: 146
Width: 28-3/10 in