54 x 31 x 3 in. Composite Cement Pad for Generac 9kW-26kW
54 x 31 x 3 in. Composite Cement Pad for Generac 9kW-26kW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides flexibility for installers if the customer only wants or needs single pole breakers
Specifications
- Brand Model Compatibility:
- 7029, 7031, 7035, 7036, 7038, 7042, 7043
- Height:
- 3 in
- Length:
- 54 in
- Material:
- Concrete
- Size:
- 54 in x 31 in x 3 in
- Thickness:
- 3 in
- Weight:
- 1 lb
- Width:
- 31 in