Generac Power Systems

6500W Portable Generator with Electric Start

Part #G5941  |  Manufacturer Part #5941

Watts:

6500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large capacity fuel tank with incorporated fuel gauge provides durability and extended run times
  • Automatically safeguards from damage with automatic low-oil level shutdown
  • Features a fold-down locking handle and heavy duty, never flat wheels for sturdy and reliable portability
  • Hardened steel tube cradle adds durability and strength
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Hour meter tracks maintenance intervals
  • Plug-in battery charger jack keeps battery charged and ready to go

Specifications

AMP: 54.2

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Capacity: 7.2 gal

Color Finish: [Black, Orange]

Height: 25 in

Ignition System: Electric Ignition

Length: 28-3/4 in

Portable: Yes

Power Source: Gas

Type: G5941

UL Listed: No

Volts: 120/240V

Watts: 6500

Weight: 190

Width: 26-3/4 in