96kW 400 Amp Automatic Smart Transfer Switch
96kW 400 Amp Automatic Smart Transfer Switch
Package Quantity Info:
EA: 1 IP: 1 PT: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Service rated (RXSW) Generac Automatic Transfer Switches are housed in an aluminum NEMA/UL Type 3R enclosure, with electrostatically applied and baked powder paint.
Specifications
- AMP:
- 400
- Depth:
- 10-3/50 in
- Energy Star Compliant:
- No
- Height:
- 48 in
- NEMA:
- NEMA 3R
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 96000 W
- Width:
- 22 in