6000W Standby Generator
EcoGen™ 6000W Standby Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weather protective steel enclosure with a durable powder-coat finish
- Nexus™ digital controller with an LCD display which monitors performance, displays status indicators and records any issues
- Extended run capability and long life by using an exclusive oil recovery and circulation system
- Ultra quiet, low rpm
- Factory equipped with 2 wire start to easily connect to the inverter control wires
Specifications
- AMP:
- 50
- Collection:
- EcoGen™
- Color Finish Name:
- Grey
- Fuel Type:
- Propane
- Height:
- 29 in
- Length:
- 48 in
- Portable:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 6000 W
- Width:
- 25 in