11kW Air-Cooled Generator in Grey
Guardian® 11kW Air-Cooled Generator in Grey
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 50
- Collection:
- Guardian®
- Color Finish Name:
- Grey
- Fuel Type:
- Propane
- Height:
- 29 in
- Length:
- 48 in
- Portable:
- No
- Power Source:
- Battery, Gas
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 11 kW
- Width:
- 25 in