Generac Power Systems Guardian® 16000W Air Cooled Standby Generator

G7035

Manufacturer Part #: 7035

Watts

16000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
70
Application
Residential
Collection
Guardian®
Fuel Type
Natural Gas, Propane
Height
28-3/5 in
Portable
No
Power Source
Electric, Gas
RPM
3600
Type
G7035
UL Listed
Yes
Volts
240V
Watts
16000
Width
25-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday