16000W Aluminum Air Cooler Generator with Wi-Fi
Guardian™ 16000W Aluminum Air Cooler Generator with Wi-Fi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Year Limited Warranty for automatic standby generators
Documents
Specifications
- AMP:
- 200
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Guardian™
- Color Finish Name:
- Grey
- Fuel Type:
- Propane, Natural Gas
- Height:
- 29 in
- Length:
- 48 in
- Material:
- Aluminum
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 3600
- Type:
- PEDG7037
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 16 kW
- Weight:
- 471 lb
- Width:
- 25 in