16kW 16 Circuit Aluminum Enclosure Air-Cooled Generator with Wi-Fi

You last purchased this on
 
Generac Power Systems

Guardian® 16kW 16 Circuit Aluminum Enclosure Air-Cooled Generator with Wi-Fi

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

Guardian® 16kW 16 Circuit Aluminum Enclosure Air-Cooled Generator with Wi-Fi

  • Fast #
  • Part #G70361
  • Item #7612076
  • Manufacturer Part #7036-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-Year Limited Warranty for automatic standby generators
  • Requires Certification

Documents


Specifications

AMP:
100
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Guardian®
Color Finish Name:
Grey
Decibel Rating (dB):
66 dB
Fuel Type:
Propane
Height:
29 in
Ignition System:
Solid-state with Magneto
Length:
48 in
Material:
Aluminum
Phase:
Single Phase
Portable:
No
Power Source:
Gas, Electric
RPM:
3600
Type:
PEDG7036
UL Listed:
Yes
Volts:
240V
Watts:
16 kW
Weight:
471 lb
Width:
25 in