20000W Auto Standby Generator

This product has been replaced by

Generac Power Systems Bisque 90A Generator
Generac Power Systems 20kW 90A Generator
Manufacturer Part #7038-1
You last purchased this on
 
Generac Power Systems

Guardian® 20000W Auto Standby Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Generac Power Systems Bisque 90A Generator
Generac Power Systems 20kW 90A Generator
Manufacturer Part #7038-1
Generac Power Systems

Guardian® 20000W Auto Standby Generator

  • Fast #
  • Part #G7038
  • Item #7202862
  • Manufacturer Part #7038 DUP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
100
Application:
Residential
Collection:
Guardian®
Color Finish Name:
Bisque
Fuel Type:
Natural Gas, Propane
Height:
28-3/5 in
Length:
48-1/2 in
Portable:
No
Power Source:
Electric, Gas
RPM:
3600
UL Listed:
Yes
Volts:
240V
Watts:
20000 W
Weight:
448 lb
Width:
25-1/2 in