20kW 90A Generator
Guardian® 20kW 90A Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Year Limited Warranty for automatic standby generators
Specifications
- AMP:
- 90
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Guardian®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-3/5 in
- ISO:
- ISO 9001:2008
- Ignition System:
- Electronic Ignition
- Length:
- 48-1/2 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Electric, Gas
- Type:
- GEN6730
- UL Listed:
- UL 2200
- Volts:
- 240V
- WIFI Enabled:
- Yes
- Watts:
- 20 kW
- Weight:
- 448 lb
- Width:
- 25-1/10 in