Generac Power Systems

Guardian® 9kW 200A Air Cooled Generator with Wi-Fi

Part #G70301  |  Manufacturer Part #7030-1

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mobile Link remote monitoring allows you to monitor the status of your generator from anywhere in the world using a smart phone, tablet, or PC, for free by accessing information such as the current operating status and maintenance alerts

Specifications

AMP: 100, 200

CARB OTC LEED Compliant: No

Collection: Guardian®

Color Finish: Bisque

Fuel Type: Natural Gas, Propane

Height: 29-1/2 in

Ignition System: Spark Ignition

Length: 48 in

Portable: No

Power Source: Gas

Volts: 110/220V

Watts: 9

Weight: 340

Width: 25 in