9kW Aluminum Enclosure Air-Cooled Generator with Wi-Fi

This product has been replaced by

10kW Air-Cooled Standby Generator with Wi-Fi
Generac Power Systems 10kW Aluminum Air-Cooled Standby Generator System with Wi-Fi
Manufacturer Part #7171
You last purchased this on
 
Generac Power Systems

Guardian® 9kW Aluminum Enclosure Air-Cooled Generator with Wi-Fi

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

10kW Air-Cooled Standby Generator with Wi-Fi
Generac Power Systems 10kW Aluminum Air-Cooled Standby Generator System with Wi-Fi
Manufacturer Part #7171
Generac Power Systems

Guardian® 9kW Aluminum Enclosure Air-Cooled Generator with Wi-Fi

  • Fast #
  • Part #G70291
  • Item #7612079
  • Manufacturer Part #7029-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
40
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Guardian®
Decibel Rating (dB):
66 dB
Fuel Type:
Propane
Height:
29 in
Ignition System:
Solid-state with Magneto
Length:
48 in
Material:
Aluminum
Phase:
Single Phase
Portable:
No
Power Source:
Gas, Electric
RPM:
3600
Type:
GEN6245
UL Listed:
No
Volts:
240V
Watts:
8000 W
Weight:
340 lb
Width:
25 in