Generac Power Systems

Protector® 25kW 1-Phase Aluminum Automatic Standby Generator

Part #GRG02515ANAX  |  Manufacturer Part #RG02515ANAX

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • True Power Technology delivers power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances

Specifications

AMP: 104

CARB OTC LEED Compliant: No

Capacity: 4.7 gal

Collection: Protector®

Color Finish: Grey

Fuel Type: Natural Gas, Propane

Height: 29-11/16 in

Length: 62-29/32 in

Material: Aluminum

Phase: Single Phase

Portable: No

Power Source: Gas

RPM: 3600

Volts: 120/240V

Watts: 25

Weight: 777

Width: 29 in