6875W Portable Generator
RS Series 6875W Portable Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generac's 389cc ohv engine with splash lubrication provides a long engine life
- Low-oil shutdown automatically safeguards engine from damage
- Powerdial™ integrates the start, run and stop functions into one simple-to-use dial, conveniently located for quicker startup and shut-down, eliminating the search for separate controls in an emergency
- Large-capacity fuel tank with incorporated fuel gauge provides durability and extended run times
- 1-1/4 in hardened steel tube cradle for added durability and strength
- Fold-down, locking handle for sturdy portability and compact storage
- Hour meter tracks maintenance intervals
- Covered outlets provide added protection from the environment and rugged working conditions
- Heavy-duty, never-flat wheels for reliable portability
Documents
Specifications
- AMP:
- 30
- Application:
- Commercial, Residential
- Collection:
- RS Series
- Height:
- 25 in
- Length:
- 30 in
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 5500 W
- Weight:
- 172 lb
- Width:
- 27 in