115/208/230V 1-1/2 hp Single Phase Base Mounted Air Compressor

You last purchased this on
 
General Air Products

L Plus Series 115/208/230V 1-1/2 hp Single Phase Base Mounted Air Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

L Plus Series 115/208/230V 1-1/2 hp Single Phase Base Mounted Air Compressor

  • Fast #
  • Part #GL900150A
  • Item #1431342
  • Manufacturer Part #L900150A
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
14.7, 7.1, 7.3
Application:
Fire Protection, Sprinkler Systems
CFM:
10.91 ft3/min
Capacity:
900 gal
Coating:
Climaseal™, Painted
Collection:
L Plus Series
FM Approved:
No
Height:
15 in
Horsepower:
1-1/2 hp
Installation Type:
Base Mount
Length:
23 in
Material:
Stainless Steel
Maximum Temperature:
70
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
Tank Style:
Horizontal
UL Listed:
No
Volts:
115/208-230V
Weight:
106 lb
Width:
14 in