115/208/230V 1-1/2 hp Single Phase Riser Mounted Air Compressor
This product has been replaced by
Manufacturer Part #OLR915150AC
OL Plus Series 115/208/230V 1-1/2 hp Single Phase Riser Mounted Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 16.6, 8.6
- Capacity:
- 915 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 28-21/25 in
- Horsepower:
- 1-1/2 hp
- Installation Type:
- Riser Mount
- Length:
- 23 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- UL 1450
- Volts:
- 115V, 208/230V
- Weight:
- 60 lb
- Width:
- 15 in