115/208/230V 1 hp Single Phase Riser Mounted Air Compressor

Part #GOL615100AC  |  Item #4563119  |  Manufacturer Part #OL615100AC

Call for Pricing EACH

Horsepower:

1 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Height: 10 in

Horsepower: 1 hp

Length: 17 in

Phase: Single Phase

Volts: 115/208/230V

Width: 15 in