115/208/230V 1 hp Single Phase Tank Mounted Air Compressor
This product has been replaced by
Manufacturer Part #OLT600100AC
OL Plus Series 115/208/230V 1 hp Single Phase Tank Mounted Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 18, 7.7, 9
- Capacity:
- 615 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 25 in
- Horsepower:
- 1 hp
- Installation Type:
- Tank Mount
- Length:
- 34 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 60
- Product Type:
- Compressor
- UL Listed:
- UL 1450
- Volts:
- 115/208/230V
- Weight:
- 96 lb
- Width:
- 15 in