115/208/230V 1/3 hp Single Phase Tank Mounted Air Compressor
This product has been replaced by
Manufacturer Part #OLT25033AC
OLT Plus Series 115/208/230V 1/3 hp Single Phase Tank Mounted Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 3.4, 6.8
- Capacity:
- 250 gal
- Collection:
- OLT Plus Series
- FM Approved:
- No
- Height:
- 24 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Tank Mount
- Length:
- 33-1/4 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- UL 1450
- Volts:
- 115V, 208/230V
- Weight:
- 75 lb
- Width:
- 13 in