1/3 hp Single Phase Oil Lubricant Compressor Base Mount
L Plus Series 1/3 hp Single Phase Oil Lubricant Compressor Base Mount
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 3, 3.2, 6.4
- Application:
- Fire Protection, Sprinkler Systems
- CFM:
- 2.43 ft3/min
- Capacity:
- 200 gal
- Collection:
- L Plus Series
- FM Approved:
- No
- Height:
- 13 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Base Mount
- Length:
- 23 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- Tank Style:
- Horizontal
- UL Listed:
- No
- Volts:
- 115/208-230V
- Weight:
- 58 lb
- Width:
- 14 in