15 in. 115/208/230V 1 hp Single Phase Base Mounted Air Compressor
L Plus Series 15 in. 115/208/230V 1 hp Single Phase Base Mounted Air Compressor
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 14.7, 7.1, 7.3
- Application:
- Fire Protection, Sprinkler Systems
- CFM:
- 7.91 ft3/min
- Capacity:
- 620 gal
- Coating:
- Painted
- Collection:
- L Plus Series
- FM Approved:
- No
- Height:
- 15 in
- Horsepower:
- 1 hp
- Installation Type:
- Base Mount
- Length:
- 23 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- Tank Style:
- Horizontal
- UL Listed:
- No
- Volts:
- 115/208-230V
- Weight:
- 95 lb
- Width:
- 14 in